Beli pengatur kelembaban di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Legrand Buzzer Arteoratribut:
- Nominal Voltage (V): 230
- Material Quality: Other
- Impact Protection (IK): IK05
- Operating/Setting Temperature (°C): -10-55
- IP Protection: IP41
- Built-in Depth (mm): 32
- Built-in Transformer: Yes
- Cable Section (mm²): 1.5-1.5
- Connection Type: Screwed Terminal
- Depth (mm): 41
- Height (mm): 45
- Housing Material: Plastic
- Mounting Method: Built-in
- Storage Temperature (°C): -10-55
- Type of Current: AC
- Type of Tone: Continuous Tone
- Width (mm): 45
- Autonics Temperature Controllers Standard Type TZN SeriesDeskripsi:The TZN series temperature controllers are equipped with dual speed PID control for high-speed or high-precision temperature control. The temperature controllers feature ±0.3% high display accuracy, 2-step auto tuning function and supports up to 13 different types of inputs, providing outstanding temperature control at affordable costs.
- Autonics 5-Phase Stepper Motor&Drivers AK-GB SeriesDeskripsi:The AK-GB series geared type 5-phase stepper motors are ideal for applications requiring high torque. The AK-GB series offer great cost efficiency with its low, economical prices and also feature built-in brakes for improved convenience. The brakes are released when 24 VDC power is applied to the brake wires. The AK-GB series motors are available in various frame sizes.
- Autonics Timeratribut:
- Operation Method: Time setting
- Time Operation: power on start
- Terminal: 8-pin plug
- CIC Electronic BuzzerDeskripsi:- Fungsi : Sebagai alarm yang dapat digunakan untuk berbagai macam aplikasi, - Cocok digunakan pada industri-industri, - Ada 2 model : Panel/Flush dan Surface.atribut:
- Voltage (V AC): 220
- Autonics Proximity Sensor Cylindrical RoundDeskripsi:Cylindrical Inductive Proximity Sensor (Tipe Kabel)Proximity sensor induktif Seri PR memiliki performa sensing yang kuat dan ketahanan noise yang sangat baik dengan IC sensor khusus yang dikembangkan oleh Autonics. Tersedia dalam beragam ukuran dan jarak sensing. Sensor standar silindris induktif dapat digunakan pada beragam aplikasi yang memerlukan deteksi metal non-kontak. Seri PR tersedia dalam tipe DC 2-wire, DC 3-wire, AC 2-wire.atribut:
- Type: Cylindrical round (PR Series)
- Sensing Distance (mm): 15
- Harder Dimension/ Square (mm): 30
- Connection Type: 2 m cable loose leads
- Voltage (V): DC 12-24
- Frequency (Hz): 200
- Output Type: PNP
- Shield: Non Shield
- Wire Type: DC 3-wire
- Autonics Temperature Controllers Standard Type TC SeriesDeskripsi:The TC series single display PID temperature controllers offer excellent performance and cost efficiency. The controllers feature high-speed sampling rate of 100 ms and ±0.5% display accuracy. Relay output and SSR drive output are both supported. The TC series models can easily switch between PV and SV. The bright LED displays with large characters provide easy and clear value readings.
- Autonics Temperature Controllers Standard Type TK SeriesDeskripsi:The TK series high performance PID temperature controllers feature high-speed sampling cycle rate of 50 ms with ±0.3% display-accuracy. The controllers offer high precision temperature control with features such as simultaneous heating and cooling control and automatic/manual control options. The all-purpose temperature controllers are available in various sizes and input/output options, for stable and precise temperature control of any required application.
- Autonics Digital Panel Meters Multipanel M4NN SeriesDeskripsi:The M4NN series compact digital panel meters feature various input options and NPN/PNP open collector output options, allowing flexible application in diverse environments. The input and power terminals are isolated to provide safer operation and allow multiple units to be powered by the same power supply. Plug-socket terminal block connection is also available to provide user-friendly wiring and easier maintenance. The diverse functions and compact size make it a great option for measuring and displaying process values in diverse applications.atribut:
- A/D conversion method: Practical oversampling using successive approximation ADC
- Ambient Humidity (% RH): 35 to 85, storage: 35 to 85
- Ambient Temperature (°C): -10 to 50, storage: -20 to 60
- Character Height (mm): 11
- Display Cycle (s): 0.1 to 5.0 (selectable by 0.1 )
- Display Method: 4-digit 7-segment LED
- Insulation Type: Double insulation or reinforced insulation(mark: , dielectric strength between the measuring input part and the power part: 1kV)
- Max. Display Range: -1999 to 9999
- Power Supply (V): DC 5-24
- Autonics Temperature Controllers Standard Type TZ SeriesDeskripsi:The TZ series temperature controllers are equipped with dual speed PID control for high-speed or high-precision temperature control. The temperature controllers feature ±0.3% high display accuracy, 2-step auto tuning function and supports up to 13 different types of inputs, providing outstanding temperature control at affordable costs.
- Autonics Panel Mount Temperature Controllers KPN SeriesDeskripsi:The KPN series high performance digital process controllers offer high-speed sampling speed of 50 ms and high display accuracy of ±0.3%. The large, high luminance LED dual display provides clear PV and SV readings with bar graph display of control output value (MV). The series also feature high performance control with independent heating/cooling control and automatic/manual control functions.
- Autonics Temperature Controllers Standard Type TCN SeriesDeskripsi:The TCN series dual display PID temperature controllers offer excellent performance and cost efficiency. The controllers offer high-speed sampling rate of 100 ms and ±0.5% display accuracy. Relay output and SSR drive output are both supported. The TCN series models can simultaneously display PV and SV. The bright LED displays with large characters provide easy and clear value readings.
- Autonics Indicator Bar Graph Type KN-2000W SeriesDeskripsi:The KN-2000W series 1-channel digital indicators with 3-color LED display are capable of processing various inputs including thermocouple, RTD, and analog inputs. The series also supports various output types and the display can be set to change colors automatically during alarm output.
- TRUSCO Digital Thermometer & Hygrometer (Pengukur Suhu Ruangan)atribut:
- Measured Humidity Range (% RH): 30 to 95
- Dimensions (Width x Depth x Height) (mm): 102x18x103
- Material: ABS Resin
- Humidity Minimum Indication: 1% RH
- Measurement Item: Temperature, Humidity
- Measurement Temperature Range (°C): -5 to 49
- Minimum Temperature Display (°C): 0.1
- Power Supply: AAA battery x 1 (attached for testing)
- CHKAWAI Dehumidifier (Pengering Udara)Deskripsi:- Ultra-thin plastic design, attractive, decent and portable, - Upward air outlet, adjustable air direction, - Intelligent micro-computer control, with LCD display, - Automatical defrosting when ambient temp. is below 18°C, - Working temp. range: 5-38°C, - Stop working when tank is full, - With two drying functions, - With casters to move freely.atribut:
- Voltage (V): 220
- Series: Residential
- Certificate: CCC, CE
- Dehumidifying Capacity: 22 L/day / 46 Pints/day (30℃,80%RH)
- Manuverability: 4 casters
- Applied Area (2.6-3m height): 20-40 sq.m.
- Control Type: LCD, Computer, programmable
- Cryogen: R22/R134a
- Cycle Frequency (Hz): 50
- Input Power (W): 500
- Sensor: Humidity sensor
- Legrand Chime Arteoratribut:
- Mounting Method: Modular device for domestic switching devices
- Impact Protection (IK): IK04
- IP Protection: IP40
- Nominal Voltage (V): 230-230
- Operating/Setting Temperature (°C): -10-55
- Connection Type : Screwed Terminal
- Current Consumption (mA): 65
- Depth (mm): 43.5
- Frequency: 50 Hz
- Height (mm): 45
- Housing Material: Plastic
- Storage Temperature (°C): -10-55
- Terminal Capacity (mm²): 1.5-1.5
- Tone level: 73 dB at 1 m
- Width (mm): 45
- Width in Number of Modular Spacings: 2
- Autonics Proximity Sensors Inductive PR SeriesDeskripsi:Cylindrical Inductive Proximity SensorsThe PR series inductive proximity sensors feature solid sensing performance, excellent noise immunity and protection circuits. Available in various sizes and sensing distances, the standard cylindrical inductive sensors can be used in diverse applications requiring non-contact detection of metallic objects.
- OMRON Buzzer round bell shapeDeskripsi:Fuselage length 22 mm round body shapeatribut:
- Type: General volume type
- Protection Class: IP40
- Applicable Voltage (V): AC/DC12 to 24
- Sound Pressure Level (dB): TYP.80 (horn) or more (distance 0.1m, rated voltage)
- Buzzer Sound: When the shorting piece A is inserted: Intermittent sound (Holo / Holo / Holo), When the shorting piece B direction is inserted (When the short piece is removed): Continuous sound (Pu-Pu)
- Withstand Voltage: AC1000V / 1min (between each terminal and ground)
- Ambient Relative Humidity (RH): 35 to 85
- Current Consumption (mA): Up to 7 (DC), Up to 20 (AC)
- Durability: 1000h or more
- Frequency (kHz): (Drive) 2 ± 0.5
- Inrush Current (A): Up to 1
- Insulation Resistance (MΩ): 100 or more (between each terminal and ground)
- Intermittent usage (times): Long: 55 times/min±10% Short: 700 times/min±10%
- Operating Ambient Temperature (°C): -10 to +55 (with no icing or condensation)
- Product Name: buzzer
- Shape: Rectangle
- Storage Temperature (°C): -25 to +65 (with no icing or condensation)
- types: Related products
Daftar Harga pengatur kelembaban Terbaru October 2026
| Legrand Buzzer Arteor | Rp4.999.900 |
| Autonics Temperature Controllers Standard Type TZN Series | Rp1.499.900 |
| Autonics 5-Phase Stepper Motor&Drivers AK-GB Series | Rp4.299.900 |
| Autonics Timer | Rp119.900 |
| CIC Electronic Buzzer | Rp80.900 |
| Autonics Proximity Sensor Cylindrical Round | Rp349.900 |
| Autonics Temperature Controllers Standard Type TC Series | Rp609.900 |
| Autonics Temperature Controllers Standard Type TK Series | Rp849.900 |
| Autonics Digital Panel Meters Multipanel M4NN Series | Rp839.900 |
| Autonics Temperature Controllers Standard Type TZ Series | Rp1.299.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

































































































































































/7jP101503271-3.jpg)
/clP103220453-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)